This item is Discontinued.

Dalyn Rug Dalyn Rug NB6ME5X8 5 ft. x 7 ft. 6 in. Nebula NB6 Rectangle Area Rug; Meadow NB6ME5X8

This item is Discontinued.

Dalyn Rug

Dalyn Rug NB6ME5X8 5 ft. x 7 ft. 6 in. Nebula NB6 Rectangle Area Rug; Meadow (Discontinued)

Mfr # NB6ME5X8
Zoro # G003700270
UPC # 758253892100
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB6ME5X8
Zoro #
G003700270
UPC #
758253892100
Country of Origin
China

Description

Nebula NB6 Rectangle Area Rug

Breathtaking designs with modern and abstract styling. Nebula has a rich, vibrant color pallet with exquisite detail of shimmering accents.

Specifications
  • Color: Meadow
  • Color Family: Green
  • Size: 5 ft. x 7 ft. 6 in.
  • Collection: Nebula
  • Shape: Rectangle
  • Style: Modern-Contemporary
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.