Shop DAMASCUS GEAR
See all product information
Create Account
Law Enforcement Glove, SuperFabric(R) Palm, 8" Length, Hook-and-Loop Cuff, Full Finger, Black
- Mfr # X4LG
- Zoro # G4911995
product price:Â
$
50.49
/pr
Key Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
SuperFabric(R)
Application
Law Enforcement
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4LG
- Zoro #
- G4911995
- UPC #
- 736404244220
- Country of Origin
- Pakistan
Dimensions
- Size
- L
- Length
- 8"
Details
- Item
- Law Enforcement Glove
- Color
- Black
- Cuff
- Hook-and-Loop
- Palm Material
- SuperFabric(R)
- Application
- Law Enforcement
- Finger Style
- Full Finger
- Closure Type
- Hook-and-Loop
- Lining
- Kevlar(R)
- Back Material
- Spandura(R)
- Thumb Style
- Straight
- Cut-Resistant Material
- Kevlar(R)
- Cut
- Clute
- Standards
- ASTM, CE Rated
- Front Closure
- Hook-and-Loop
Description
Law Enforcement Gloves, L, Black, 8 in, Hook-and-Loop Cuff, Lining Aramid Fiber, KoreFlex Micro-Armor(TM) Palm Material, Spandura(R) Back Material, Kevlar(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Standards ASTM, CE Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.