Shop DAMPRID
See all product information
Easy Fill Moisture Absorber Refill No Scent 42 oz
Mfr # FG92
Zoro # G504412276
product price: $15.35
/eaKey Features
Color
White
Size
42 oz
Type
Moisture Absorber Refill
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- FG92
- Zoro #
- G504412276
- UPC #
- 75919000922
- Country of Origin
- United States
Dimensions
- Size
- 42 oz
Details
- Color
- White
- Type
- Moisture Absorber Refill
Description
DampRid refill packs are quick and easy to use. Use one 10.5 Oz. in the refillable moisture absorber and the Easy-Fill system any room moisture absorber or two 10.5 Oz. in the Easy-Fill system large room moisture absorber. Simply follow the refill directions below for each product. DampRid eliminates the excess moisture in the air that causes musty odors and creates fresher, cleaner air
- • Refill for DampRid System
- • Convenient pack loads quickly and easily without you handling the moisture absorbing chemical
- • Each lasts up to 60 days depending on temperature and conditions
- • Use 1 refill pack in the Any Room System and 2 refill packs in the Super System
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.