This item is Discontinued.

Danby Danby DER202BSS 20 in. 2.3 cu.ft. Single Oven Electric Range with Manual Clean Oven; Black & Stainless DER202BSS

This item is Discontinued.

Danby

Danby DER202BSS 20 in. 2.3 cu.ft. Single Oven Electric Range with Manual Clean Oven; Black & Stainless (Discontinued)

Mfr # DER202BSS
Zoro # G503859348
UPC # 67638015264
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DER202BSS
Zoro #
G503859348
UPC #
67638015264
Country of Origin
China

Description

You don't need to be a world-class chef to enjoy cooking with this ultra-compact electric range by Danby. This attractive model may only be 20 in. wide, but it comes with everything you need for fine dining. This includes an oven and four burners: one eight in. coil element and the other three being 6 in. This trendy appliance provides 2.3 cu. ft. of oven space making it ideal for smaller areas such as apartments or cottages. It boasts an easy-to-clean porcelain cooking top. The oven temperature range is between 250°F and 500°F while the broiler can dish out 2,400-Watt of power. This dependable electric range comes with push-and-turn knobs for added safety and includes two oven racks with four adjustable positions and safety stops for optimal cooking. Temperature limiting coils turn off when the pan reaches the maximum temperature in accordance with UL 858 60A. This range is ADA compliant and also a 12-month on parts and labor with convenient in-home service.

Features
  • Front mount easy to reach, push and turn safety knobs
  • 1-piece curved designer handle
  • Corner piece protection feet to protect from damage
  • Pyrolytic enameled porcelain finish makes cleaning your oven as easy to clean as glass
  • Meets requirements set out by standards for accessible design for with disabilities
  • A redesigned interior with a circular base that distributes the heat better
  • Elements for maximum baking power oven temperature range
  • 2-oven racks with four adjustable positions and safety stops for optimal cooking
  • The coil element will turn off when the pan reaches the maximum temperature
Specifications
  • Color: Black, Black and Stainless
  • Amperage: 40 amp
  • Capacity of Oven: 2.3 cu. ft.
  • Voltage: 2.5V
  • Height: 41.75 in.
  • Width: 19.75 in.
  • Depth: 23.77 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.