This item is Discontinued.

Danby Products Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, White DIM2500WDB

This item is Discontinued.

Danby Products

Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, White (Discontinued)

Mfr # DIM2500WDB
Zoro # G708491756
UPC # 67638906500
Country of Origin China
Category Ice Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DIM2500WDB
Zoro #
G708491756
UPC #
67638906500
Country of Origin
China

Description

Keep your cold drinks as refreshing as can be with this attractive and modern ice making unit. This model fits in effortlessly with your room's existing dcor. It features a see-through window, white and durable white exterior. The r134a refrigerant makes it environmentally friendly and it can turn out as much as 25 lbs 12 kg of ice each and every day in three ice cube sizes. The unit can also store up to 2 lbs 1 kg of ice at any time. This chic model comes with a white ice scoop and the electronic led controls make it easy to program. You'll never have to guess when the ice container is full as a state-of-the-art alarm system will let you know. There's no need to fuss over the ice maker as it's equipped with a self-cleaning function. The appliance also features a 12-month warranty on parts and labour. features: can produce up to 25 lbs 12 kg of ice a day and can store up to 2 lbs 1 kg of ice produces 3 ice cube sizes white exterior and lid with see through window features a white ice scoop simple electronic controls with led display alarm will sound when the ice bucket is full self clean function environmentally friendly r134a refrigerant ice shape: pebble ice 12-month warranty on parts and labour with carry-in service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.