0343426 Twist Tight Kitchen Sink Strainer Assembly; 3.5 in.; Stainless Steel; Chrome Plated
- Mfr # 343426
- Zoro # G604056646
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343426
- Zoro #
- G604056646
- UPC #
- 37155810772
- Country of Origin
- China
Description
Metal construction, 3-1/2" strainer, strainer body and basket included. Stainless steel finish.
Our faucets and Bathroom accessories provide a great experience with their high quality and high performance. The design team is well integrated in its approach and helps to produce latest products every day. Our state-of-the art manufacturing units are backed by a world class testing lab. That's why our faucets conform to the highest quality and regulatory standards.
Features- Twist Tight Kitchen Sink Strainer Assembly
- Durable metal construction
- Helps keep drains flowing freely
- Kitchen
- Color: Chrome
- Finish: Chrome Plated
- Includes: Strainer Body and Basket
- Material: Stainless Steel
- Size: 3-1/2 in.
- Type: Twist Tight
- Usage: For avoiding unwanted particles entering the Drain
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.