Danco 1-1/8 in. D X 7/8 in. D No 2 Rubber O-Ring 1 pk

  • Mfr # 9D00010861
  • Zoro # G305266030
product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9D00010861
Zoro #
G305266030
UPC #
37155108619
Country of Origin
China

Description

O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. They are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). These Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.


  • • Durable rubber construction to endure the rigors of everyday use
  • • Intended for faucet repair
  • • High abrasive resistance and temperature resistance
  • • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • • Self-lubricating o-rings provide years of worry free use
  • • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews