1-3/8 in. White Rubber Tub Stopper

  • Mfr # 9D00080783
  • Zoro # G8660921
product price: 
$
7.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9D00080783
Zoro #
G8660921
UPC #
37155807833
Country of Origin
China

Description

This Danco Rubber Tub Stopper will keep your bath water from flowing down the drain. It features a split-type ring with beaded chain and is easy to install in any 1-1/2 in. to 2 in. drain. This stopper helps eliminate clogs caused by foreign objects. It features a design that can be easily set in place or removed. This stopper is crafted with a white rubber for durability and longevity. This is the perfect tub drain stopper for you.


  • • Protects drains from unwanted debris that could clog your drain
  • • East to use simply place the stopper in the drain
  • • Can be used for indoor and outdoor applications
  • • Constructed of stain-proof rubber for long-lasting durability
  • • Special design split-type ring with 11 inch bead chain makes removal and cleaning a breeze
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews