Shop DANCO
Create Account
10007 Decorative Tub Spout Ring - Chrome
- Mfr # 10007
- Zoro # G103796104
product price:Â
$
13.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10007
- Zoro #
- G103796104
- UPC #
- 37155014996
- Country of Origin
- China
Description
Decorative Tub Spout Ring - Chrome
Add decorative flair to your basic tub spout with this Danco Tub Spout Ring. Adding the ring will cover unsightly gaps and holes where the tub spout meets the tub. Features a durable stainless steel construction that will endure the rigors of everyday use.
Features- Decorative Tub Spout Ring - Chrome
- Dimension: 4 x 4 x 0.5 in.
- Cube: 8
- Weight: 0.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.