Shop DANCO
Create Account
10884X 8 in. Mobile Home Offset Tub & Shower Faucet - Chrome
- Mfr # 10884X
- Zoro # G503685541
product price:Â
$
83.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10884X
- Zoro #
- G503685541
- UPC #
- 37155108848
- Country of Origin
- China
Description
8 in. Mobile Home Offset Tub & Shower Faucet - Chrome
Update your mobile home bathroom with the Danco Tub and Shower Faucet in Chrome. This tub/shower faucet has an 8 in. off-set design and chrome lever style handles to give your tub/shower a modern look. The separate handles for hot and cold water allow you to regulate the water to the perfect temperature.
Features- 8 in. Mobile Home Offset Tub & Shower Faucet - Chrome
- Dimension: 8.69 x 15.75 x 3.04 in.
- Cube: 416.08
- Color Family: Chrome
- Color/Finish: Chrome
- Flow rate (gallons per minute): 2.4
- Handle Type: Lever
- Mounting Type: Tub Wall Mount
- Number of Faucet Handles: Double Handle
- Product Depth (in.): 3
- Product Height (in.): 3
- Product Width (in.): 10.5
- Spout Reach (in.): 5
- Spout Type: Shower/tub diverter
- Weight: 0.87 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.