Shop DANCO
Create Account
36335W 30 x 30 in. Washer
Mfr # 4024162
Zoro # G104107916
product price:Â $29.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4024162
- Zoro #
- G104107916
- UPC #
- 37155063352
- Country of Origin
- China
Description
Features
- Black rubber construction for durability
- Designed to be compatible with a 5/8 in. hose
- Includes a screen to catch debris
- Ideal for use in washing machine or garden hoses
- Washer
- Size: 30 x 30 in.
- Dimension: 4.9" H x 3" W x 1" L
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.