Shop DANCO
Create Account
36550B 2.93 in. Bath Shoe Gasket - pack of 5
Mfr # 4025243
Zoro # G104108593
product price:Â $38.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4025243
- Zoro #
- G104108593
- UPC #
- 37155365500
- Country of Origin
- China
Description
Features
- Product Type: Bath Shoe Gasket
- Inlet Diameter: 1-7/8" ID
- Outlet Diameter: 2-15/16" OD
- Compatibility: Use on Bath Shoes or Tub Drains
- Thickness: 3/8 in.
- Material: Sponge Rubber
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.