4200846 Hot & Cold 3S-9H & C Faucet Stem for Delta & Glacier Bay

  • Mfr # 4200846
  • Zoro # G503979640
product price: 
$
23.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4200846
Zoro #
G503979640
UPC #
37155016792
Country of Origin
Taiwan, Province of China

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Function: Hot and Cold
  • Stem Finder ID: 3S-9H/C
  • Fits For: Delta & Glacier Bay
  • Height: 1.88 in.
  • Width: 0.94 in.
  • Length: 1.88 in.
  • Color Family: White
  • Material: Plastic
  • Country of Origin: Taiwan
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews