Shop DANCO
Create Account
4218426 1.8 in. Dia Rubber O-Ring; Pack of 5
Mfr # 4218426
Zoro # G203954381
product price:Â $24.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4218426
- Zoro #
- G203954381
- UPC #
- 37155750993
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Rubber O-Ring
- Pack of 5
- Type: O-Ring
- Shape: Round
- Material: Rubber
- Size: 1.8 in. Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.