Shop DANCO
Create Account
59734 0.25 x 0.25 x 12 in. Stainless Ice Maker Hose
- Mfr # 59734
- Zoro # G704001898
product price:Â
$
14.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59734
- Zoro #
- G704001898
- UPC #
- 37155597345
- Country of Origin
- China
Description
0.25 x 0.25 x 12 in. Stainless Ice Maker Hose
Connecting the water supply to your ice maker is an easy DIY project with the Danco connector hose. It features a chloramine-resistant inner core and washer. The nickel-plated brass nut fittings on both ends ensures a solid connection on the inlet and outlet ends.
Features- 0.25 x 0.25 x 12 in. Stainless Ice Maker Hose
- Dimension: 0.57 x 12 x 0.57 in.
- Cube: 3.9
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.