7/16 in. D X 5/16 in. D Rubber O-Ring 20 pk

  • Mfr # 35723W
  • Zoro # G1944799
product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35723W
Zoro #
G1944799
UPC #
37155057238
Country of Origin
Taiwan, Province of China

Description

O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.


  • • Fits Central, Crane, Cuthbert, Indiana, Kohler, Mueller, Sloan, Speakman, Sterling,, Wallaceburg, Waltec
  • •
  • • Provides a better seal which helps prevent leaks
  • • For faucet repair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews