8015380 Flapper Hydro 3 in. Replacement

  • Mfr # 8015380
  • Zoro # G904020576
product price: 
$
20.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8015380
Zoro #
G904020576
UPC #
188670000565
Country of Origin
China

Description

The HydroForce Flapper features a water-tight design that resists leaks. It is made from high-quality rubber that can withstand harsh water conditions such as iron or hard water and resists warpage. The 3 inch flapper has a design to fit almost any toilet. Includes stainless steel chain

Our faucets and Bathroom accessories provide a great experience with their high quality and high performance. The design team is well integrated in its approach and helps to produce latest products every day. Our state-of-the art manufacturing units are backed by a world class testing lab. That's why our faucets conform to the highest quality and regulatory standards.

Features
  • Flapper Hydro 3 in. Replacement
  • Rubber
Specifications
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews