9808304 Faucet Handle for Use with Gerber Faucets
- Mfr # 9808304
- Zoro # G204170001
product price:Â
$
39.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9808304
- Zoro #
- G204170001
- UPC #
- 37155880904
- Country of Origin
- China
Description
For lavatory faucets.
Our faucets and Bathroom accessories provide a great experience with their high quality and high performance. The design team is well integrated in its approach and helps to produce latest products every day. Our state-of-the art manufacturing units are backed by a world class testing lab. That's why our faucets conform to the highest quality and regulatory standards.
Features- Faucet Handle
- Pair of hot and cold handles
- For Gerber
- Finish: Chrome Plated
- Material: Metal
- Series: G7-HC
- Specifications: 1-1/2 in Diameter X 1 in Height
- Suitablefor Use With: Gerber Faucets
- Weight: 0.13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.