Shop DANCO
Create Account
9D00080784 1.37 in. Universal Sink Stopper White
- Mfr # 4680971
- Zoro # G203979247
product price:Â
$
26.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4680971
- Zoro #
- G203979247
- UPC #
- 37155807840
- Country of Origin
- China
Description
This Danco Rubber Stopper helps eliminate clogs caused by foreign objects. It keeps the drain flowing freely. Features a design that can be easily set in place or removed.
Features- Finish: White
- Constructed of a stain-proof rubber for long-lasting durability
- Split-type ring with 11" bead chain included
- Designed for use with 1" to 1-3/8" drains
- Stain proof
- Protects drains from unwanted debris
- Can be used for indoor and outdoor applications
- Easy to install
- Dimension: 5" H x 4" W x 1.1" L
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.