9D00080811 Tip Toe Tub Stopper Chrome
- Mfr # 4680302
- Zoro # G303979659
product price:Â
$
35.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4680302
- Zoro #
- G303979659
- UPC #
- 37155808113
- Country of Origin
- China
Description
Features
- Includes a 3/8" screw stud and a 5/16" screw stud
- Material: Plastic for durability
- Touch-toe design pushes to open and close
- Grid style helps keep drain free from unwanted debris and clogs from foreign objects, to keep it flowing smoothly
- Product Type: Toe touch
- Material: Plastic
- Finish: Chrome
- Diemension: 5" H x 4" W x 2.25" L
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.