Dual Thread 13/16 in.-27 and 55/64 in.-16 Black Aerator Adapter Set

  • Mfr # 9D00010780
  • Zoro # G3210710
product price: 
$
10.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9D00010780
Zoro #
G3210710
UPC #
37155107803
Country of Origin
United States

Description

This 1.5 GPM Faucet Aerator by Danco is designed to save up to 30% water as compared to using the standard 2.2 GP aerator. It has reduces water consumption without sacrificing water pressure. It includes adapters and key to convert a standard Delta and Moen faucet into a water saving fixture.


  • • Plastic construction provides strength and reliability
  • • Water Saver: Saves up to 30% water consumption
  • • Provides soft aerated water flow
  • • Kit includes all pieces needed to replace Delta and Moen faucets
  • • Included key makes removal and installation easy
  • • WaterSense certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews