Faucet Hole Cover Universal 3.25 in. H X 1-3/4 in. D Black Plastic 1 pc

  • Mfr # 9D00011091
  • Zoro # G710839836
product price: 
$
10.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9D00011091
Zoro #
G710839836
UPC #
37155110919
Country of Origin
China

Description

Matte black is becoming the finish of choice especially when it comes to decor. Matte black can be naturally looked as modern but it works well as a transitional finish too, every space needs a little bit of black so adding in black hardware, faucets, and other fixtures is a great way to include this design staple into your space. The Danco 1-3/4 inch Kitchen Sink Hole Cover is used to cover unsightly holes in the sink when the side sprayer or soap dispenser is no longer in use. This sink hole plug features a 3 inch threaded shank design and a 1-3/4 inch O.D. flange cover that requires no tools to install, only silicone caulk is needed to create a watertight seal. The design of this faucet hole cover fits most standard size kitchen sink holes. The stylish finish will compliment your existing fixtures and the durable plastic construction is resistant to rust providing a long last performance.


  • • Perfect addition to hide extra kitchen sink holes that are no longer needed when a side sprayer or soap dispenser has been removed or when you have converted to a single hole faucet and there are extra holes now visible
  • • Easy to install with no tools required, rust resistant quality provides long lasting performance in your kitchen sink with your kitchen fixtures
  • • Create a better seal, place silicone caulk on the underside of the faucet hole cover and tighten the putty cup and shank nut underneath the sink to create a watertight
  • • Matte gives black a warmer, inviting look to your interior design; it is modern, yet cozy and it is such a versatile finish that can go with any home design style
  • •

Ratings & reviews