I 89239 Lift N' Turn Tub Drain and Overflow Trim Kit in Brushed Nickel
- Mfr # 89239
- Zoro # G604013823
product price:Â
$
42.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89239
- Zoro #
- G604013823
- UPC #
- 37155892396
- Country of Origin
- China
Description
The Danco Lift 'N Turn Bath Trim Kit provides an easy way to make your bathtub more modern. It comes with a threaded adapter bushing that is designed to fit 1-1/2" and 1-3/8" drain shoe sizes. It also comes with a strainer, an overflow plate and a bath shoe that install easily.
Brushed nickel finish.
Threaded adapter bushing fits 1-1/2: and 1-3/8" drain shoe sizes.
Includes strainer, overflow plate, bath shoe and adapter.
Easy to install.
Color/Finish: Nickel.
Color/Finish Family: Nickel.
Fits Faucet Brand: All Brands.
Material: Other.
Assembled Depth: 3.0".
Assembled Width: 5".
Assembled Height: 9".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.