Tub Spout Universal 6.0 in. L X 3.07 in. W X 3.07 in. H Black Metal 1 pc

  • Mfr # 9D00011080
  • Zoro # G705266074
product price: 
$
33.48
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9D00011080
Zoro #
G705266074
UPC #
37155110803
Country of Origin
Taiwan, Province of China

Description

Matte black is becoming the finish of choice especially when it comes to decor. Matte black can be naturally looked as modern but it works well as a transitional finish too, every space needs a little bit of black so adding in black hardware, faucets, and other fixtures is a great way to include this design staple into your space. Update your bathroom with the Danco Tub Spout with Diverter in Matte Black. Old worn out tub spouts have a tendency to erode and crack creating unwanted leaks. Replacing your dirty, dingy tub spout will help upgrade the look of your tub/shower and help prevent leaks which will save water and save you money. This tub spout is constructed from metal for strength and durability in your tub/shower. It features a 5-1/2 in. reach to provide an abundance of clearance space. This tub spout comes complete with adapters for a hassle-free installation.


  • • Ideal for replacing and updating your worn-out, non-functioning tub spout and the decorative design will give a fresh update to your bathtub
  • • Designed to fit 1/2 in. Copper Pipe Slip Connection, 1/2 in. Male Threaded Connection with Short Stub out connection, 1/2 in. Male Threaded Connection with Long Stub out Nipple and 3/4 in. Male Threaded Connection with Short Stub Out Nipple
  • • Tub spout DIY installation kit comes with an extension nipple and adapter to ensure a snug fit onto your existing stub out nipple pipe to replace your existing tub spout
  • • Includes a diverter lift rod to allow water stream to flow though downward into the tub or upward into showerhead
  • • Bathtub faucet spout has a 5-1/2 in. reach
  • • Durable metal construction provides strength, longevity and will endure the rigors of everyday use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews