Garbage Disposal Splash Guard Black Rubber 3-3/8 in.
- Mfr # 9D00010428
- Zoro # G7697843
Specifications
Product Information
- MFR #
- 9D00010428
- Zoro #
- G7697843
- UPC #
- 37155677108
- Country of Origin
- China
Description
Do you have a garbage disposal that spits back garbage at you? Forget about replacing the entire unit as you can install a new splash guard in about 20 minutes! When in working condition a garbage disposal splash guard should keep food from food, debris and water from splashing up while the garbage disposal is working. The Danco Garbage Disposal Splash guard has a width of 3.45 inches which is designed to fit a standard kitchen garbage disposal drain. The black finish provides a nice cover in the garbage disposal drain hiding the garbage disposal from view.
- • Prevents food, debris & water- from splashing up while the garbage disposal is working while also keeping larger debris from blocking the water drain pipe from larger objects from going down the sink drain
- • Fits most standard garbage disposal drains - with a width of 3.45 inches Danco’s garbage disposal splash guard fits a variety of kitchen garbage disposal drains
- • Reliable rubber construction & black finish - This garbage disposal splash guard is built from a durable and reliable rubber – the black finish provides a nice cover in the garbage disposal drain hiding the garbage disposal from view
- • Cleaning instructions - use a toothbrush with the soapy water to scrub the underside and top of the splash guard flaps – it is important to keep rinsing the brush during this process to keep the slime under control
- • Easy removal and installation - simply remove the old splash guard by prying out from drain with a flat head screwdriver, then snapping new splash guard into the garbage disposal drain
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.