Shop DANFOSS
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Compressor, R407C, R134A, 380 to 415V AC, 460V AC, Three
Mfr # SZ110-4VI
Zoro # G2076818
product price:Â
$
4,042.99
/ea
Key Features
Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Type
R407C, R134A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZ110-4VI
- Zoro #
- G2076818
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Danfoss
- Voltage
- 380 to 415V AC, 460V AC
- Phase
- Three
- Frequency
- 60/50 Hz
- Item
- Compressor
- Type
- R407C, R134A
- Includes
- Mounting Hardware
- Standards
- CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
- Product Type
- Compressor
- Suction Line Connection Type
- Sweat
- A2L Compatibility
- Not A2L Compatible
- Discharge Line Connection Gender
- Female
- Discharge Line Connection Type
- Sweat
- Cooling Capacity
- 110,000 BtuH
- Suction Line Connection Gender
- Female
- For Refrigerant Type
- R-134A, R-404A, R-407C
- Electrical Connection Type
- Screw Terminals
- Compressor Protection
- Hermetic
- Compressor Type
- Scroll
- Current
- 20 A
- For Lubricant Type
- Polyol Ester
- Application Temperature
- Air Conditioning
Description
Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.