This item is Discontinued.

This item is Discontinued.
Daniadown 00301F9 Super King 4 Seasons Paradise Duvet (Discontinued)
Mfr #
00301F9
Zoro #
G503680775
UPC # 624003148165
Country of Origin Canada
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00301F9
- Zoro #
- G503680775
- UPC #
- 624003148165
- Country of Origin
- Canada
Description
Filled with our best high lofting Hungarian White Goose Down and covered in a 400 threadcount cotton shell, this duvet will provide comfort for years. The Paradise duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed. The quality of the down and shell makes this our lightest yet warmest and comfortable duvet of its class.
Fill: Hungarian white goose down.
Fill power: 800+.
Ticking: 400 Thread count, cotton sateen.
Construction: Box baffle.
Size: Super King.
Dimensions: 112" W x 100" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.