This item is Discontinued.

This item is Discontinued.
Daniadown 00302W7 Queen Winter Pinnacle Duvet (Discontinued)
Mfr #
00302W7
Zoro #
G703681039
UPC # 624003148394
Country of Origin Canada
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00302W7
- Zoro #
- G703681039
- UPC #
- 624003148394
- Country of Origin
- Canada
Description
Filled with European white goose down and covered in a 350 threadcount cotton shell, this duvet will provide comfort for years. The Pinnacle duvet is constructed with small baffled boxes which provide an easy care solution for people looking for convenience. The box baffle design inhibits the shifting of down in the duvet keeping it evenly distributed and requiring little care when making the bed.
Fill: European white goose down.
Fill power: 600+.
Ticking: 350 Thread count, cotton sateen.
Construction: Box baffle.
Size: Queen.
Dimensions: 90" W x 90" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.