This item is Discontinued.

Daniel Kraus Kraus KBG-203-36-2 Stainless Steel Bottom Grid with Protective Anti-Scratch Bumpers for KHF203-36 Kitchen Sink Right Bowl KBG-203-36-2

This item is Discontinued.

Daniel Kraus

Kraus KBG-203-36-2 Stainless Steel Bottom Grid with Protective Anti-Scratch Bumpers for KHF203-36 Kitchen Sink Right Bowl (Discontinued)

Mfr # KBG-203-36-2
Zoro # G304086684
UPC # 846639004060
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBG-203-36-2
Zoro #
G304086684
UPC #
846639004060
Country of Origin
China

Description

Designed with clean lines and sleek shapes, Kraus kitchen accessories provide everyday efficiency with style. Constructed from premium stainless steel, this bottom grid protects your kitchen sink against damage from daily use and improves draining by keeping dishes elevated. Soft protective bumpers prevent scratches and scuffs to the sink surface. Commercial grade finish coordinates beautifully with most popular kitchen appliances and fixtures. Experience Kraus Quality, down to the details.

Features
  • Premium T-304 Stainless Steel Construction
  • Soft Protective Bumpers Prevent Scratching
  • Superior Finish is Corrosion & Rust-Resistant
Specifications
  • Length: 15.50"
  • Width: 12.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.