This item is Discontinued.

Daniel Kraus Kraus KWU110-27 27 in. Kore Workstation Undermount 16 Gauge Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5 KWU110-27

This item is Discontinued.

Daniel Kraus

Kraus KWU110-27 27 in. Kore Workstation Undermount 16 Gauge Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5 (Discontinued)

Mfr # KWU110-27
Zoro # G703771297
UPC # 846639039666
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWU110-27
Zoro #
G703771297
UPC #
846639039666
Country of Origin
China

Description

Do more with Kore The ultimate sink for the modern home chef. Inspired by professional kitchens, the Kore Workstation Series instantly transforms your kitchen sink into a full-service prep station. Packed with premium accessories such as the multi-purpose dish drying rack and bamboo cutting board, the ultra-functional design of the integrated ledge system allows you to wash and dry, or chop and slice without losing an inch of counter space. Made with real 16-gauge stainless steel, this kitchen workhorse is one of the toughest and most durable sinks on the market. The advanced modern look and culinary-inspired design is an instant upgrade to any home kitchen. Take the functionality of your kitchen sink to a whole new level with the Kore Workstation Series, and experience the Kraus difference.

Features
  • Workstation Sink
  • Engineered to Be Exceptional
  • Heavy-Duty 16 Gauge Steel
  • Spacious Single Bowl
  • Resilient Rust-Resistant Finish
  • Engineered For Easy Draining
  • Fully Insulated With Noisedefend
  • Roll-Up Dish Drying Rack
  • Bamboo Cutting Board
  • Stainless Steel Bottom Grid
  • Drain Assembly With Cover
  • 5-Piece ChefS Kit
Specifications
  • Minimum Cabinet Size: 30 in.
  • Dimension: 27 in. L x 19 in. W x 10 in. D
  • Weight: 40.7 lbs

Ratings & reviews