This item is Discontinued.

This item is Discontinued.
<p>Suitable for an endless range of projects, Novis vessel faucets convey a high-end modern (Discontinued)
Specifications
Product Information
Description
Suitable for an endless range of projects, Novis vessel faucets convey a high-end modern look with clean lines and a universal design that feels at home in any bathroom. With a slim single lever handle that offers effortless control of water volume and temperature, the streamlined silhouette makes this faucet a striking complement to any bathroom vessel sink. Made with 100% lead-free solid brass and best-in-industry components, you can install the Novis faucet with confidence that it will serve you for years to come. Designed to use 20% less water than the industry standard, the water saving coin-slot aerator is easy to replace using a coin, with no aerator key needed. The faucet comes with a matching pop-up drain and pre-attached water lines for easy installation. All required mounting hardware is included. Customize the look with a range of stunning scratch resistant finishes to match your style, including Spot-Free all-Brite Stainless Steel that prevents water spots and fingerprints, Matte Black, Brushed Gold, and striking Gunmetal Finish with a reflective chrome-like sheen.
Features- Suitable for an endless range of projects, ramus faucets have a streamlined universal design that creates a high-end modern look in any bathroom
- 100% Lead-free solid brass construction and top of the line components for maximum durability
- Rust-resistant finish will not fade or tarnish over time
- Comes in spot-free all-brite stainless steel that prevents water spots and fingerprints, matte black, brushed gold, and gunmetal finish that has a reflective shine to coordinate with black stainless steel bathroom hardware
- Matching finish pop-up drain included for easy installation with any vessel sink
- Pre-attached waterlines and all mounting hardware included with faucet
- Single handle faucet offers smooth operation with effortless temperature and flow control
- Premium ceramic cylinder ensures long-lasting leak-free performance
- Water-saving aerator conserves water by 20% without sacrificing performance, prevents limescale build-up for a steady and splash-free stream
- Coin slot aerator is engineered for easy replacement using only a coin, with no aerator key needed
- Pack of 2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.