Shop DANNER
See all product information
Create Account
Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Black, 15569
Mfr # 15569
Zoro # G1658148
product price:Â
$
253.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15569
- Zoro #
- G1658148
- UPC #
- 612632261683
- Country of Origin
- United States
Dimensions
- Size
- 10 1/2
- Width
- D
- Height
- 6 in
- Footwear Width
- D
- Boot Height
- 6 in
- Overall Height
- 6 in
- Size (PRINT)
- 10 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 15569, Toe Cap Material Steel, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.