Shop DANNER

Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Black, 15569

  • Mfr # 15569
  • Zoro # G1658120

product price: 
$
253.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15569
Zoro #
G1658120
UPC #
612632261737
Country of Origin
United States

Dimensions

Size
14
Width
D
Height
6 in
Footwear Width
D
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
15569
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Standards
ASTM F2413-18, ASTM F2892-18
Upper Boot Material
All Leather
Waterproof Type
None
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Last Number or Name
516
Insulated
No
Insole System
Ortholite
Metal Chip Resisting Sole
No
Insulation Type
None
Toe Shape
Round
Conductive
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Stichdown
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Static Dissipative
No
Shank Material
Steel
Closure Type
Lace Up
Upper Color
Black
Footwear Shank
Yes
Outsole Technology
Danner Wedge
Toe Style
Round Toe
Safety Criteria
Steel Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole
Midsole Technology
Rubber Wedge
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
Polyurethane
Footwear Construction
Stitchdown
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Technology
OrthoLite(R)
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Stitched
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Danner Wedge
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Wide Toe Cap
No
Metatarsal Guard
No
Completely Non Metallic
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Non Metallic Upper
No
For Outdoor Traction
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 15569, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.