262961 6 x 6 in. Steel Grease Bucket
- Mfr # 262961
- Zoro # G603963235
product price:Â
$
39.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262961
- Zoro #
- G603963235
- UPC #
- 684678104958
- Country of Origin
- China
Description
Pit Boss, Steel Grease Bucket, Wire Handle. 6 inch Tall, 6 inch Diameter, Designed To Hang From All Pit Boss Pellet Grills and Most Other Models, Collects Runoff Grease.
Features- Fits all Pit Boss Pellet Grills and other models, Steel body, Hanging handle, Tin foil liners not included, Made from stainless steel
- ideal for any grilling task
- Measuring over 6" overall
- has an attractive, durable and easy to grip steel handle
- sleek and comfortable grip
- Easy to clean
- Catches run off Grease
- Heavy Duty steel
- Size: 6" Tall x 6" dia
- Material: Stainless Steel
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.