This item is Discontinued.

This item is Discontinued.
Dantona VAL-377-5 377Ul 5Pk Watch Battery - Pack of 5 (Discontinued)
Mfr #
VAL-377-5
Zoro #
G503856873
UPC # 76097324602
Country of Origin China
Category Coin & Button Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAL-377-5
- Zoro #
- G503856873
- UPC #
- 76097324602
- Country of Origin
- China
Description
Check out the Ultralast UL377 Watch Battery 5 Pack! It's ideal for watches, toys,glucose monitors and calculators. This is a 5 pack.
Features- Ideal for watches, toys, glucose monitors, and calculators
- Silver Oxide
- 1.5 volts
- Pack of 5
- 376/377, 377BP, D377, SB-AW, SR626SW, and SR66
- Cell Size: 377
- Height: 0.1020 in.
- Length: 0.27 in.
- Width: 0.27 in.
- Number of Batteries packed with product: 5
- Battery Size: Other/Product Specific
- Button Cell Battery Included: Yes
- Battery Type: Silver (Silver Oxide/Silver Zinc)
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.