Dap

Adhesive Putty, General Purpose, 1 Oz


original price: $3.25
11% off
new price: $2.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type General Purpose
  • Size 1 oz
  • Color Blue
  • Container Type Bag
  • Series RapidFuse
See all product information

Product Information

  • Brand Dap
  • MFR # 01201
  • Zoro # G3186242
  • UPC #
    070798012011
  • Country of Origin United States
  • Category Repair Putties

Dimensions

Size 1 oz
Container Size 1 oz

Details

Item Adhesive Putty
Type General Purpose
Color Blue
Container Type Bag
Series RapidFuse
Characteristics Non-Toxic, Removable, Reusable
Green Environmental Attribute Meets SCAQMD Requirements
For Use With Hanging Photos, Hanging Posters
Substrates Wood, Tile, Glass Concrete, Porcelain Formica, Metal, Paper, Styro foam, Plastic Vinyl, Plastic laminate, Fabrics, Painted, Surfaces
Materials Bonded Wood, Tile, Glass Concrete, Porcelain Formica, Metal, Paper, Styro foam, Plastic Vinyl, Plastic laminate, Fabrics, Painted, Surfaces
Temp. Range 68 Degrees to 72 Degrees F
Coverage 7.6 sq ft @ 1/8 in
Application Multipurpose Repair
Standards ASTM D4236
Flash Point 212 Degrees F
Maximum Performance Temperature 105 Degrees F
Patching and Repairing Properties Non-Toxic, Removable
For Use On Surface Material Concrete, Glass, Laminate, Metal, Porcelain, Wood
VOC Content+1 0 g/L
Minimum Application Temperature 40 Degrees F
Product Form Putty
Maximum Application Temperature 105 Degrees F
Product Type Adhesive Putty
VOC Content Weight Percentage 93.3 %
Finishing Features Paintable
Minimum Performance Temperature 40 Degrees F

Description

Adhesive Putty, Container Type Bag, Application Multipurpose Repair, Color Blue, Container Size 1 oz, Maximum Performance Temperature 105 Degrees F, Minimum Performance Temperature 40 Degrees F, Finishing Features Paintable, For Use On Surface Material Concrete, Glass, Laminate, Metal, Porcelain, Wood, VOC Content 0 g/L, Standards ASTM D4236, Coverage 7.6 sq ft @ 1/8 in, Flash Point 212 Degrees F, For Use With Hanging Photos, Hanging Posters, Maximum Application Temperature 105 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.