7079821404 PLASTIC WOOD SOLVENT PINE 4 OZ
- Mfr # 7079821404
- Zoro # G024993835
product price:Â
$
8.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079821404
- Zoro #
- G024993835
- UPC #
- 070798214040
- Country of Origin
- Unknown
Description
DAP PLASTIC WOOD SOLVENT PINE 4 OZ PROFESSIONAL WOOD FILLER
DAP Plastic Wood Solvent Professional Wood Filler in a pine color is engineered for durable, natural-looking wood repairs. This high-performance formula mimics real wood characteristics, allowing it to be sanded, shaped, and finished with precision. Ideal for repairing cracks, gouges, holes, and surface imperfections, it delivers a strong bond and professional results for both interior and exterior applications.
DETAILS
- Manufacturer: DAP
- Product Name: Plastic Wood Solvent Wood Filler
- Model Number: 7079821404
- Container Size: 4 oz
- Package Contents: 1 can of wood filler 4 oz
- Product Form: Thick workable paste
- Intended Surface: Wood and wood-based materials
- Coverage: Varies based on hole size and depth in in
- Dry Time: Dries quickly typically within minutes depending on depth
KEY FEATURES
- Color: Pine
- Size: 4 oz
- Material: Solvent-based wood filler compound
- Series: Plastic Wood Professional
- Finish: Paintable and stainable to match surrounding wood
- Sanding Capability: Easily sandable after drying
- Strength: Hardens to a durable wood-like finish
- Shrink Resistance: Minimal shrinkage during drying
- Adhesion: Strong bonding to wood surfaces
- Indoor Outdoor Use: Suitable for interior and exterior projects
- Cleanup: Requires solvent-based cleaner
- Odor: Noticeable solvent odor during application
- Warning: Flammable keep away from heat sparks or open flame use in well ventilated area
- Chemical Composition: Contains solvent carriers and wood fibers exact formulation proprietary
APPLICATIONS
- Repairing: Cracks chips gouges and holes in wood surfaces
- Surface Preparation: Filling nail holes screw holes and imperfections before painting or staining
- Restoration: Furniture cabinetry trim molding doors and frames
- Construction: Interior carpentry and exterior woodwork repairs
- Shaping: Can be molded and sculpted to recreate missing wood sections
- Finishing: Accepts sanding staining varnishing or painting for seamless blending
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.