Shop All Caulks & Sealants
This Product is Discontinued
Dap
Alex Painter White Acrylic Latex Painter's Caulk 10.1 oz (Discontinued)
Mfr # 7079818609
Zoro # G605310686
This Product is Discontinued
Key Features
- Color White
- Size 10.1 fl oz
- Features Paintable in 2 hours; Adheres to wood, plaster,drywall & masonry; Easy water clean-up; Meets ASTM C834 for extrudability, artificial weathering, extension-recovery and slump; 25 year warranty; Cured caulk is mold & mildew resistant; Low odor; Interior/exterior use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 7079818609
- Zoro # G605310686
- UPC # 70798186095
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | White |
Features | Paintable in 2 hours; Adheres to wood, plaster,drywall & masonry; Easy water clean-up; Meets ASTM C834 for extrudability, artificial weathering, extension-recovery and slump; 25 year warranty; Cured caulk is mold & mildew resistant; Low odor; Interior/exterior use |
Description
DAP Alex 10.1 oz. Painter's All-Purpose Acrylic Latex Caulk is ideal for sealing and caulking window and door frames and trim prior to painting with latex or oil-based paint. It adheres to most common building materials to ensure a durable seal in indoor or outdoor environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.