Shop DAP

Contact Cement, Weldwood, 3 fl oz, Bottle, Tan

  • Mfr # 00107
  • Zoro # G0693892

product price: 
$
7.39
/ea

Key Features

Type
Contact Cement
Application
Apply laminates and decorative pieces
Characteristics
Instant Bond, Spreads Easily, Resists Heat, Water, Oil and Household Chemicals, Interior and Exterior Use
For Use On
Porous or Non-Porous
Materials Bonded
Cork, Drywall, Fiberglass, Glass, Laminate, Leather, Paper, Rubber, Tile, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00107
Zoro #
G0693892
UPC #
070798001053
Country of Origin
United States

Dimensions

Container Size
28 oz
Size
3 oz
Container Size - Adhesives
3 oz

Details

Item
Construction Adhesive
Type
Contact Cement
Application
Apply laminates and decorative pieces
Characteristics
Instant Bond, Spreads Easily, Resists Heat, Water, Oil and Household Chemicals, Interior and Exterior Use
For Use On
Porous or Non-Porous
Materials Bonded
Cork, Drywall, Fiberglass, Glass, Laminate, Leather, Paper, Rubber, Tile, Wood
Color
Tan
Container Type
Cartridge
Working Time
20 min
Flammability
Flammable
Series
Weldwood Original
Flammable/Non Flammable
Flammable
Standards
ASTM, C-834-76
Adhesive Color
Tan
Chemical Base
Resins, Synthetic Rubber
Minimum Performance Temperature
-40 Degrees F
Maximum Application Temperature
120 Degrees F
Maximum Performance Temperature
150 Degrees F
Heat Resistant
Yes
Primary Applications
General Purpose
VOC Content Weight
462 g/L
Features
Household Chemicals Resistant, Instant Bond, Interior and Exterior Use, Oil Resistant, Spreads Easily
Water Resistance
Water-Resistant
Minimum Application Temperature
65 Degrees F
Low Odor
No
Application Method
Brush, Roller
Flash Point (F)
-43.6 Degrees F
VOC Content Weight Percentage
53.8%
For Surface Type
Porous or Non-Porous
Container Type - Adhesives
Bottle
Application Method - Adhesives
Brush On
For Porous Surface
Non-Porous or Porous
Flash Point
-43.6 Degrees F
Primary Application
General Purpose Bonding & Repair, Panel & Drywall Bonding & Repair, Woodworking & Carpentry

Description

Contact Cement, Adhesive Color Tan, Container Size 3 fl oz, Container Type Bottle, Series Weldwood Original, Features Household Chemicals Resistant, Instant Bond, Interior and Exterior Use, Oil Resistant, Spreads Easily, Materials Bonded Cork, Drywall, Fiberglass, Glass, Laminate, Leather, Paper, Rubber, Tile, Wood, Primary Applications General Purpose, Standards ASTM C-834-76, Low Odor No, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 150 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.