Contact Cement, Weldwood Landau Top and Trim Series, Natural, 5 gal, Can

  • Mfr # 234

  • Zoro # G5409451


product price:  $207.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Cement
Application
Interior Automotive Applications
Characteristics
2 Hour Open Time, No Thinning Required, Resists Water and Household Chemicals
Materials Bonded
Foam, Laminate, Leather, Metal, Wood
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
234
Zoro #
G5409451
UPC #
070798002340
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.
Container Size - Adhesives
5 gal

Details

Item
Contact Cement
Type
Cement
Application
Interior Automotive Applications
Characteristics
2 Hour Open Time, No Thinning Required, Resists Water and Household Chemicals
Materials Bonded
Foam, Laminate, Leather, Metal, Wood
Color
Natural
Container Type
Can
Temp. Range
Up to 150 Degrees
Working Time
10 min
Flammability
Flammable
Series
Weldwood Landau Top and Trim
Substrates
Cloth, Leather, Laminates, Wood Veneers, Upholstery, Carpet, Headliners, Metal, Polyurethane Foam, Fiberboard
Temp. Range (F)
Up to 150 Degrees
Flammable/Non Flammable
Flammable
Begins to Harden
2 hr
Full Cure
3 day
Adhesive Color
Tan
Application Temp. Range
65 Degrees F
Standards
A-A-1936
Chemical Base
Polychloroprene, Synthetic Rubber
Minimum Performance Temperature
0 Degrees F
Full Cure Time
3 day
Maximum Viscosity
170 cP
Water Resistance
Water-Resistant
Minimum Viscosity
170 cps
VOC Content Weight Percentage
62.2%
Application Method
Roll On, Spray On
Flash Point (F)
Less Than 20 Degrees F
Features
No Thinning Required, Resists Household Chemicals
Maximum Performance Temperature
150 Degrees F
Primary Applications
General Purpose
For Surface Type
Porous
Maximum Application Temperature
150 Degrees F
VOC Content Weight
497 g/L
Low Odor
No
Heat Resistant
Yes
Minimum Application Temperature
65 Degrees F
Container Type - Adhesives
Can
Application Method - Adhesives
Brush On, Roll On, Spray On

Description

Contact Cement, Adhesive Color Tan, Container Size 5 gal, Container Type Can, Flammability Flammable, For Surface Type Porous, Series Weldwood Landau Top and Trim, Working Time 10 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 150 Degrees F, VOC Content Weight 497 g/L, Minimum Viscosity 170 cps, Maximum Viscosity 170 cP, Water Resistance Water-Resistant, Maximum Application Temperature 150 Degrees F, Application Method Roll On, Spray On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, MA, MD, NJ, NY, PA, RI, VA, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.