Dynaflex 230 Dark Bronze Premium Latex Door/Siding/ Window Sealant 10.1 oz

  • Mfr # 7079818420
  • Zoro # G424148576
product price: 
$
7.79
/ea
Sold in multiples of 12 for $93.48

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7079818420
Zoro #
G424148576
UPC #
070798183032
Country of Origin
United States

Description

Dap Dynaflex 230 delivers a "Silicone Tough" latex formulation for outstanding exterior performance against the elements. Developed for flexibility and crack proof performance, this sealant endures expansion and contraction without cracking or losing its seal. The paintable, durable sealant can fill gaps up to 1 inch wide and the cured sealant is mold and mildew resistant. It has excellent adhesion to a wide range of building materials including wood, MDF, PVC, polystyrene and composite trim board. Easy to gun out, tools smoothly and can be cleaned up with soap and water. Interior/exterior use. Meets ASTM Specification C920, Class 25.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews