Acrylic Latex Sealant, 10 oz, Cartridge, White, Acrylic Latex Base, Kwik Seal Plus

  • Mfr # 18510
  • Zoro # G5403413
product price: 
$
8.19
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Caulk
Series
Kwik Seal Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18510
Zoro #
G5403413
UPC #
070798185104
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Acrylic Latex Sealant
Container Type
Cartridge
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Caulk
Series
Kwik Seal Plus
Working Time
10 min
Full Cure Time
1 day
Sealant Base
Acrylic Latex
For Use With
Caulking Gun
Performance Temp. Range
40 Degrees to 100 Degrees F
Flash Point
Greater than 212 Degrees F
Begins to Harden
10 min
Application Temp. Range
-30 Degrees to 180 Degrees F
Specific Gravity
1.2
Sealant Properties
Low Odor
Standards
VOC Compliant
For Use On Surface Material
Ceramic, Drywall, Fiberglass, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
Features
Premium adhesive caulk with MoldGuard Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk; 100% waterproof seal; Crackproof guarantee; Paintable; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior use
VOC Content Weight
25 g/L
Maximum Performance Temperature
150 Degrees F
Finishing Features
Paintable
Environment
Indoor
VOC Content Weight Percentage
1.1 %
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-20 Degrees F

Description

Acrylic Latex Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Low Odor, Standards VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature -20 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews