Shop DAP

Vinyl Spackling Paste, 1 qt, Tub, White, Vinyl Spackling

  • Mfr # 12132
  • Zoro # G3439545

product price: 
$
7.89
/ea

Key Features

Container Type
Tub
Size
1 qt
Color
White
Adheres To
Brick, Drywall, Plaster, Wood
Temp. Range
0 Degrees to 150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12132
Zoro #
G3439545
UPC #
070798121324
Country of Origin
United States
Item
Vinyl Spackling Paste
Container Type
Tub
Color
White
Adheres To
Brick, Drywall, Plaster, Wood
Temp. Range
0 Degrees to 150 Degrees F
Dry Time
5 hr
Characteristics
Sands Easily, Paintable, Interior/Exterior
Application
Household Repair
Series
Vinyl Spackling
Traffic Hours
Not Specified
Dry Time Recoat
Not Specified
Setting Time
Not Specified
Yield Strength
Not Specified
Base Type
Latex
Dry Time Tack Free
Not Specified
Meets
OSHA 1910.134 and ANSI Z88.2, VOC Compliant
Begins to Harden
Not Specified
Functional Cure
Not Specified
Flash Point
212 Degrees F
Standards
SARA Title III
Full Cure Time
36 hr
Product Type
Patching Compound
Environment
Indoor
Finishing Features
Paintable, Sandable
Product Form
Paste
VOC Content Weight Percentage
1.3 %
Maximum Performance Temperature
150 Degrees F
Minimum Performance Temperature
0 Degrees F
VOC Content+1
43.9 g/L
Working Time
5 min
Minimum Application Temperature
50 Degrees F
Wire Color
White
Base Material
Acrylic Latex
Cure Type
Ambient
For Surface Material
Drywall, Plaster
RoHS Compliant
No
REACH Compliant
No

Dimensions

Size
1 qt
Container Size
32 oz
Minimum Thickness
1/8 in

Description

Spackle, Product Type Spackle, Base Material Acrylic Latex, Cure Type Ambient, Product Form Paste, Container Size 32 oz, Container Type Pail, Coverage Not Applicable, Full Cure Time 36 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/8 in, Working Time 5 min, Application Household Repair, Color White, REACH Compliant No, RoHS Compliant No, Standards SARA Title III, VOC Content 43.9 g/L, Environment Indoor, Flash Point 212 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.