Wallboard Joint Compound, 3 lb, Tub, White, Wallboard

  • Mfr # 10100
  • Zoro # G3441681
product price: 
$
8.65
/ea

Key Features

Container Type
Tub
Size
3 lb
Color
White
Adheres To
Drywall, Gypsum, Metal and Plastic Corner Beads, Nailheads
Temp. Range
-20 Degrees to 120 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10100
Zoro #
G3441681
UPC #
070798101005
Country of Origin
United States
Item
Wallboard Joint Compound
Container Type
Tub
Color
White
Adheres To
Drywall, Gypsum, Metal and Plastic Corner Beads, Nailheads
Temp. Range
-20 Degrees to 120 Degrees F
Dry Time
24 hr
Characteristics
Crack Resistant, Non-shrink, Professional Grade, Sands Easily
Application
Ceiling and Wall Repair
Series
Wallboard
Base Type
Latex Emulsion
Yield Strength
Not Specified
VOC
Compliant
Meets
OSHA 1910.134 and ANSI Z88.2, VOC Compliant
Dry Time Tack Free
Not Specified
Dry Time Recoat
Not Specified
Setting Time
Not Specified
For Use With
Drywall, Gypsum
Begins to Harden
Not Specified
Flash Point
212 Degrees F
Functional Cure
Not Specified
Traffic Hours
Not Specified
Full Cure Time
1 day
For Use On Surface Material
Drywall, Gypsum, Metal, Plastic
Standards
SARA Title III
Coverage
12 sq ft
Product Type
Joint Sealant
Maximum Performance Temperature
120 Degrees F
VOC Content+1
8.2 g/L
Product Form
Paste
Working Time
5 min
Minimum Application Temperature
50 Degrees F
Finishing Features
Paintable, Sandable
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight Percentage
0.2 %
Wire Color
White
REACH Compliant
No
Cure Type
Ambient
Base Material
Acrylic Latex
Resistance Properties
Nonshrinking
For Surface Material
Drywall, Gypsum, Metal, Plastic
RoHS Compliant
No

Dimensions

Size
3 lb
Container Size
3 lb

Description

Joint Compound, Product Form Paste, Color White, Container Size 3 lb, Container Type Pail, Coverage 12 sq ft, Finishing Features Sandable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Ceiling and Wall Repair, For Use On Surface Material Drywall, Gypsum, Metal, Plastic, Standards SARA Title III, VOC Content 8.2 g/L, Flash Point 212 Degrees F, Maximum Performance Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews