Shop DAP

Plastic Wood-X Natural Wood Filler 16 oz

  • Mfr # 00542
  • Zoro # G9037431

product price: 
$
13.65
/ea

Key Features

Color
Natural
Width
4.25 in
Height
2.5 in
Size
16 Oz
Depth
4.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00542
Zoro #
G9037431
UPC #
70798005426
Country of Origin
United States
Color
Natural
Shelf Life
12 Months
Blade Material
Plastic

Dimensions

Width
4.25 in
Height
2.5 in
Size
16 Oz
Depth
4.25 in

Description

Plastic Wood-X All Purpose Wood Filler with DryDex Dry Time Indicator goes on pink and dries to a natural, wood finish, so you know when it's ready to sand! This patented technology eliminates the guesswork and reduces the chance of errors. Its ready-to-use, thick knife-grade formula spreads easily for fast, professional repairs and can be applied on vertical surfaces. Ideal for filling nail holes, gouges, cracks, scratches and imperfections on any wood surface. It's stainable, paintable and won't shrink crack or crumble. It can be sanded, planed, cut, drilled, screwed or nailed.


  • • Goes on pink and dries natural
  • • Easy-to-use, latex-based formula
  • • Water clean-up and low odor
  • • Looks and acts like real wood
  • • Can be sanded, planed, cut, drilled, screwed and nailed
  • • Shrink, crack and crumble resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.