Shop DAP

Wood Filler, Pail, Natural, Plastic Wood

  • Mfr # 00529
  • Zoro # G3102312

product price: 
$
8.49
/ea

Key Features

Product Type
Filler
Container Type
Pail
Container Size
1 lb
Color Family
Tan
Series
Plastic Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00529
Zoro #
G3102312
UPC #
070798005273
Country of Origin
United States
Item
Wood Filler
Product Type
Filler
Container Type
Pail
Color Family
Tan
Color
Natural
Series
Plastic Wood
For Use On Surface Material
Wood
Application
Wood Repair and Restoration
Full Cure Time
36 hr
Dry Time Recoat
Not Specified
Base Type
Latex
Meets
OSHA 1910.134 and ANSI Z88.2
Adheres To
All Woods
Begins to Harden
Not Specified
Dry Time Tack Free
Not Specified
Temp. Range
40 Degrees F
For Use With
Putty Knife
Flash Point
212 Degrees F
Characteristics
Easy Water Clean-up Formula, Low Odor
Functional Cure
Not Specified
Dry Time
36 hr.
Traffic Hours
Not Specified
Setting Time
Not Specified
Yield Strength
Not Specified
Standards
SARA 313 40 CFR 372, SARA Title III
VOC Content+1
2 g/L
Working Time
5 min
VOC Content Weight Percentage
0.8 %
Base Material
Polymer
Patching and Repairing Properties
Low Odor, Water Cleanup
Product Form
Paste
Finishing Features
Paintable, Sandable
Minimum Application Temperature
40 Degrees F
Wire Color
Natural
RoHS Compliant
No
REACH Compliant
No
For Surface Material
Wood
Maximum Performance Temperature
100 Degrees F
Resistance Properties
Crack-Resistant, Crumble-Resistant, Nonshrinking
Cure Type
Ambient
Minimum Performance Temperature
40 Degrees F

Dimensions

Container Size
1 lb
Size
1 pt
Minimum Thickness
1/8 in

Description

Filler, Product Type Filler, Base Material Polymer, Cure Type Ambient, Patching and Repairing Properties Low Odor, Water Cleanup, Resistance Properties Crack-Resistant, Crumble-Resistant, Nonshrinking, Product Form Paste, Container Size 1 lb, Container Type Pail, Coverage Not Applicable, Full Cure Time 36 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/8 in, Working Time 5 min, Application Wood Repair and Restoration, Color Natural

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.