3283 Equi-Rope Corner Post Bracket Kit
- Mfr # 145475
- Zoro # G203710185
product price:Â
$
28.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145475
- Zoro #
- G203710185
- UPC #
- -
- Country of Origin
- Germany
Description
Features
- Equi-Rope Corner Post Bracket Kit.
- Includes 4 Each Of The Following: Plated Steel Bracket.
- #1388 Insulator & 1/4-20 Locking Nut.
- For Use With Electric Fencing.
- Dimension - 2 x 6 x 8.5 in.
- Item Weight - 1.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.