Shop DARE PRODUCTS

Electric Fence Controller- Black 10 Mile - DE 60

  • Mfr # 831943
  • Zoro # G703705063

product price: 
$
83.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
831943
Zoro #
G703705063
UPC #
38923032365
Country of Origin
Thailand

Description

ELECTRIC FENCE CONTROLLER
  • Offers all weather construction for longer life with peak joule output under the most difficult fence conditions.
  • .10 joule output, controls up to 3 acres of clean fence.
  • Pulsating low impedance.

  • UPC : 038923032365
    Color : BLACK
    Size : 10 MILE
    Length : 5.5
    Width : 7.25
    Height : 3
    Product Type : Fencing - Electrical Chargers / Fencer, Electric
    Shipping Dimensions: 5.5x7.25x3

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.