Shop DARE PRODUCTS
Create Account
SNUG HTN Snug Wood Post Insulator; 25 Piece
- Mfr # 145632
- Zoro # G203711854
product price:Â
$
58.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145632
- Zoro #
- G203711854
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Snug Wood Post Insulator.
- 25 Piece.
- Complete With Galvanized Ring Shank Nails.
- Designed For High Tensile Use.
- Perfect For Equi-Rope & Temporary Fencing.
- Large Diameter Flange Prevents Arcing.
- Heavy Fingers Carry Wire 3/4 in. From Post.
- Offered With Galvanized Ring Shank Nails Or Plain.
- Molded Of High Density Polyethylene With Carbon Black For Superior UV Resistance.
- Performs In Any Climate.
- Dimension - 2.5 x 10 x 12 in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.