Shop DARE PRODUCTS
Create Account
T Post Vinyl Cap- White 25 Pack - 2927-25
- Mfr # 831927
- Zoro # G703705100
product price:Â
$
38.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 831927
- Zoro #
- G703705100
- UPC #
- 38923029273
- Country of Origin
- China
Description
T POST VINYL CAPT-post vinyl safety cap white. Vinyl.
UPC : 038923029273
Color : WHITE
Size : 25 PACK
Length : 1
Width : 1
Height : 1
Product Type : Fencing - Posts And Post Accessories / T Post Metal
Shipping Dimensions: 1x1x1
UPC : 038923029273
Color : WHITE
Size : 25 PACK
Length : 1
Width : 1
Height : 1
Product Type : Fencing - Posts And Post Accessories / T Post Metal
Shipping Dimensions: 1x1x1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.